Motion
2MM9340WI SUL

TIMKEN (FAFNIR)
2MM9340WI SUL

Spindle & Precision Machine Tool Angular Contact Bearing - 200 mm Bore, 280 mm OD, 38 mm Width, 15 ° Contact, Open
Mi Item #14120772
MFR #2MM9340WI SUL
Price$16,832.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
2MM9340WI SUL

Spindle & Precision Machine Tool Angular Contact Bearing - 200 mm Bore, 280 mm OD, 38 mm Width, 15 ° Contact, Open
Mi Item #14120772
MFR #2MM9340WI SUL

Mfr description
2MM9340WI SUL BALL BEARINGS BALL P4S SUP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16,832.21/each

Specifications

Dimensions

  • Bore Diameter  
    200 mm
  • Contact Angle  
    15 °
  • Outside Diameter  
    280 mm
  • Overall Width  
    38 mm
  • Weight
    13.87 lbs, 6.29 kg

Details

  • Ball Retainer Material
    Phenolic
  • Ball Screw Application
    No
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Flush Ground
    Yes
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    209400 N, 47075 lbf
  • Radial Static Load Capacity
    243300 N, 54696 lbf
  • Row Type Fill Slot
    No (Conrad Type)
  • Series
    9300
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)