Motion
2MMVC9116HXCRTUL

TIMKEN (FAFNIR)
2MMVC9116HXCRTUL

Spindle & Precision Machine Tool Angular Contact Bearing - 80 mm Bore, 125 mm OD, 66 mm Width, 15 ° Contact, Open
Mi Item #14120775
MFR #2MMVC9116HXCRTUL
Price$15,718.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
2MMVC9116HXCRTUL

Spindle & Precision Machine Tool Angular Contact Bearing - 80 mm Bore, 125 mm OD, 66 mm Width, 15 ° Contact, Open
Mi Item #14120775
MFR #2MMVC9116HXCRTUL

Mfr description
2MMVC9116HXCRTUL BALL BEARINGS BALL HIGH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15,718.10/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Contact Angle  
    15 °
  • Outside Diameter  
    125 mm
  • Overall Width  
    66 mm

Details

  • Ball Retainer Material
    Phenolic
  • Bore Type
    Straight
  • Closure Type
    Open
  • Number Of Rows
    3
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    36500 N, 8210 lbs
  • Radial Static Load Capacity
    24600 N, 5530 lbs
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)