Motion
PS8KDD C2 FS381A

TIMKEN (FAFNIR)
PS8KDD C2 FS381A

Ball Bearing - Straight Bore, 1.6250 in OD, 0.4380 in Width, Double Shielded, Without Snap Ring
MI ITEM #14120785
MFR #PS8KDD C2 FS381A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
PS8KDD C2 FS381A

Ball Bearing - Straight Bore, 1.6250 in OD, 0.4380 in Width, Double Shielded, Without Snap Ring
MI ITEM #14120785
MFR #PS8KDD C2 FS381A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PS8KDD C2 FS381A BALL BEARINGS BALL DEEP

Specifications

  • Bore Type
    Straight
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Ball Bearing
  • Bore Size
    0.75 in
  • Dynamic Load Capacity
    2340
  • Seal Type
    Two Shields
  • Bearing Material
    Steel
  • Inner Ring Width
    0.438 in
  • Fillet Radius
    0.031 in
  • UPC_NO
    13992211217
  • Component Type
    Assembly
  • Relubricatable
    No
  • Rolling Element
    Ball
  • Row Type
    Single
  • Self Aligning
    No
  • Retainer Material
    Cold Rolled Steel
  • Product Type
    Radial & Deep Groove Ball Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text