Specifications
Dimensions
- Bore Diameter35 mm
- Bore Size1.378 in
- Fillet Radius0.043 in
- Inner Ring Width0.669 in
- Outside Diameter72 mm
- Overall Width0.6690 in
Details
- Bearing MaterialSteel
- Bearing TypeBall Bearing
- Bore TypeStraight
- Component TypeAssembly
- Dynamic Load Capacity8730
- Maximum Operating RPM6542 RPM
- Product TypeRadial & Deep Groove Ball Bearings
- RelubricatableNo
- Retainer MaterialCold Rolled Steel
- Rolling ElementBall
- Row TypeSingle
- Seal Typeopen
- Self AligningNo
- Snap Ring IncludedWithout Snap Ring
- UPC_NO87796142114
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)