Motion
9104PPG Z5 FS50000

TIMKEN (FAFNIR)
9104PPG Z5 FS50000

9104PPG Z5 FS50000
Mi Item #14120788
MFR #9104PPG Z5 FS50000
Price$108.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
9104PPG Z5 FS50000

9104PPG Z5 FS50000
Mi Item #14120788
MFR #9104PPG Z5 FS50000

Mfr description
9104PPG Z5 FS50000 BALL BEARINGS BALL DE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$108.37/each

Specifications

Dimensions

  • Fillet Radius
    0.024 in
  • Inner Ring Width
    1.813 in
  • Outside Diameter
    1.654 in
  • Overall Width
    1.813 in

Details

  • Bearing Material
    Steel
  • Bearing Type
    Unmounted Ball Bearing
  • Bore Type
    Cylindrical
  • Dynamic Load Capacity
    2340
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0013992211194
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)