Overview
Mfr description
260TVL635 AA1512 THRUST BALL AND ROLLER
Specifications
- Outside Diameter
- Overall Width
- Seal TypeOpen
- Bearing MaterialSteel
- UPC_NO0087796192843
- Roller MaterialSteel
- Rolling ElementBall
- Product TypeBall Thrust Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data