Motion
9124P DF 100 A3269

TIMKEN (FAFNIR)
9124P DF 100 A3269

Ball Bearing - Straight Bore, 0 in Width, Without Snap Ring
MI ITEM #14120791
MFR #9124P DF 100 A3269
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
9124P DF 100 A3269

Ball Bearing - Straight Bore, 0 in Width, Without Snap Ring
MI ITEM #14120791
MFR #9124P DF 100 A3269

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
9124P DF 100 A3269 BALL BEARINGS BALL DE

Specifications

  • Bore Type
    Straight
  • Overall Width
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Ball Bearing
  • Dynamic Load Capacity
    19400
  • Seal Type
    one shield
  • Bearing Material
    Steel
  • Inner Ring Width
    2.205 in
  • Fillet Radius
    0.079 in
  • UPC_NO
    87796086043
  • Component Type
    Assembly
  • Relubricatable
    No
  • Rolling Element
    Ball
  • Row Type
    Single
  • Self Aligning
    No
  • Retainer Material
    Cold Rolled Steel
  • Product Type
    Radial & Deep Groove Ball Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought