Motion
61916-2RS

TIMKEN
61916-2RS

Radial & Deep Groove Ball Bearing - Straight Bore, 80 mm ID, 16 mm OD, 16 mm Width, Double Sealed, Without Snap Ring
MI ITEM #14120797
MFR #61916-2RS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
61916-2RS

Radial & Deep Groove Ball Bearing - Straight Bore, 80 mm ID, 16 mm OD, 16 mm Width, Double Sealed, Without Snap Ring
MI ITEM #14120797
MFR #61916-2RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Outside Diameter  
    16 mm
  • Overall Width  
    16 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
61916-2RS BALL BEARINGS BALL DEEP GROOVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought