Motion
61916

TIMKEN
61916

Radial & Deep Groove Ball Bearing - Straight Bore, 16 mm OD, Open, Without Snap Ring
MI ITEM #14120798
MFR #61916
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
61916

Radial & Deep Groove Ball Bearing - Straight Bore, 16 mm OD, Open, Without Snap Ring
MI ITEM #14120798
MFR #61916

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter  
    16 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
61916 BALL BEARINGS BALL DEEP GROOVE RAD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought