Motion
61817-2RS

TIMKEN
61817-2RS

Radial & Deep Groove Ball Bearing - Straight Bore, 85 mm ID, 16 mm OD, 13 mm Width, Double Sealed, Without Snap Ring
MI ITEM #14120805
MFR #61817-2RS
List Price$135.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
61817-2RS

Radial & Deep Groove Ball Bearing - Straight Bore, 85 mm ID, 16 mm OD, 13 mm Width, Double Sealed, Without Snap Ring
MI ITEM #14120805
MFR #61817-2RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$135.62/each for your price

Overview

Mfr description
61817-2RS BALL BEARINGS BALL DEEP GROOVE

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Product Type
    Radial & Deep Groove Ball Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought