Motion
61816-2RS

TIMKEN
61816-2RS

Radial & Deep Groove Ball Bearing - Straight Bore, 80 mm ID, 16 mm OD, 10 mm Width, Double Sealed, Without Snap Ring
MI ITEM #14120807
MFR #61816-2RS
Price$112.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
61816-2RS

Radial & Deep Groove Ball Bearing - Straight Bore, 80 mm ID, 16 mm OD, 10 mm Width, Double Sealed, Without Snap Ring
MI ITEM #14120807
MFR #61816-2RS

Mfr description
61816-2RS BALL BEARINGS BALL DEEP GROOVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$112.21/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Outside Diameter  
    16 mm
  • Overall Width  
    10 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)