Motion
61814-ZZ

TIMKEN
61814-ZZ

Radial & Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 90 mm OD, 10 mm Width, Double Shielded, Without Snap Ring
Mi Item #14120812
MFR #61814-ZZ
Price$40.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
61814-ZZ

Radial & Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 90 mm OD, 10 mm Width, Double Shielded, Without Snap Ring
Mi Item #14120812
MFR #61814-ZZ

Mfr description
61814-ZZ BALL BEARINGS BALL DEEP GROOVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.83/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    10 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)