Motion
2MV9107WIPRLDUM

TIMKEN (FAFNIR)
2MV9107WIPRLDUM

Spindle & Precision Machine Tool Angular Contact Bearing - 35 mm Bore, 62 mm OD, 28 mm Width, 15 ° Contact, Open
MI ITEM #14120818
MFR #2MV9107WIPRLDUM
Price$296.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
2MV9107WIPRLDUM

Spindle & Precision Machine Tool Angular Contact Bearing - 35 mm Bore, 62 mm OD, 28 mm Width, 15 ° Contact, Open
MI ITEM #14120818
MFR #2MV9107WIPRLDUM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$296.61/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Contact Angle  
    15 °
  • Outside Diameter  
    62 mm
  • Overall Width  
    28 mm

Details

  • Ball Retainer Material
    Phenolic
  • Bore Type
    Straight
  • Closure Type
    Open
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    21200 N, 4766 lbf
  • Radial Static Load Capacity
    13700 N, 3080 lbf
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
2MV9107WIPRLDUM BALL BEARINGS BALL P4 SU

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought