Motion
2MM9136WICRSUL

TIMKEN (FAFNIR)
2MM9136WICRSUL

Spindle & Precision Machine Tool Angular Contact Bearing - 180 mm Bore, 280 mm OD, Open
Mi Item #14120825
MFR #2MM9136WICRSUL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
2MM9136WICRSUL

Spindle & Precision Machine Tool Angular Contact Bearing - 180 mm Bore, 280 mm OD, Open
Mi Item #14120825
MFR #2MM9136WICRSUL

Mfr description
2MM9136WICRSUL BALL BEARINGS BALL P4S SU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    180 mm
  • Outside Diameter  
    280 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)