Motion
3MM214WICRDUH

TIMKEN (FAFNIR)
3MM214WICRDUH

Spindle & Precision Machine Tool Angular Contact Bearing - 70 mm Bore, 125 mm OD, 48 mm Width, Open
Mi Item #14120830
MFR #3MM214WICRDUH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
3MM214WICRDUH

Spindle & Precision Machine Tool Angular Contact Bearing - 70 mm Bore, 125 mm OD, 48 mm Width, Open
Mi Item #14120830
MFR #3MM214WICRDUH

Mfr description
3MM214WICRDUH BALL BEARINGS BALL P4S SUP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outside Diameter  
    125 mm
  • Overall Width  
    48 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)