Motion
3MV206WICRDUL

TIMKEN (FAFNIR)
3MV206WICRDUL

Spindle & Precision Machine Tool Angular Contact Bearing - 30 mm Bore
Mi Item #14120871
MFR #3MV206WICRDUL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
3MV206WICRDUL

Spindle & Precision Machine Tool Angular Contact Bearing - 30 mm Bore
Mi Item #14120871
MFR #3MV206WICRDUL

Mfr description
3MV206WICRDUL BALL BEARINGS BALL P4 SUPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    30 mm

Details

  • Bore Type
    Straight
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)