Specifications
Dimensions
- Outside Diameter16 mm
Details
- Bore TypeStraight
- Closure TypeDouble Shielded
- Product TypeRadial & Deep Groove Ball Bearings
- Snap Ring IncludedWithout Snap Ring
Overview
Mfr description
61914-ZZ BALL BEARINGS BALL DEEP GROOVE