Motion
61915-ZZ

TIMKEN
61915-ZZ

Radial & Deep Groove Ball Bearing - Straight Bore, 75 mm ID, 16 mm OD, 16 mm Width, Double Shielded, Without Snap Ring
MI ITEM #14120926
MFR #61915-ZZ
List Price$119.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
61915-ZZ

Radial & Deep Groove Ball Bearing - Straight Bore, 75 mm ID, 16 mm OD, 16 mm Width, Double Shielded, Without Snap Ring
MI ITEM #14120926
MFR #61915-ZZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$119.23/each for your price

Overview

Mfr description
61915-ZZ BALL BEARINGS BALL DEEP GROOVE

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Snap Ring Included
    Without Snap Ring
  • Product Type
    Radial & Deep Groove Ball Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought