Motion
2MM9104WOCRDUE7654

TIMKEN (FAFNIR)
2MM9104WOCRDUE7654

Unmounted Ball Bearing - 20 mm Bore, 42 mm OD, 1.4170 in Width, 15.00 Contact, Open
Mi Item #14120936
MFR #2MM9104WOCRDUE7654
Price$2,837.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
2MM9104WOCRDUE7654

Unmounted Ball Bearing - 20 mm Bore, 42 mm OD, 1.4170 in Width, 15.00 Contact, Open
Mi Item #14120936
MFR #2MM9104WOCRDUE7654

Mfr description
2MM9104WOCRDUE7654 BALL BEARINGS BALL P4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,837.75/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Bore Size
    0.787 in
  • Contact Angle  
    15.00
  • Inner Ring Width
    0.709 in
  • Outside Diameter  
    42 mm
  • Overall Width  
    1.4170 in
  • Weight
    0.16 lbs, 0.073 kg

Details

  • Ball Retainer Material
    Phenolic Resin
  • Ball Screw Application
    No
  • Bearing Material
    Steel
  • Bearing Type
    Unmounted Ball Bearing
  • Bore Type
    Straight
  • Closure Type
    Open
  • Component Type
    Assembly
  • Flush Ground
    Yes
  • Max Rpm
    34000 rpm
  • Maximum Operating RPM
    34000 rpm
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    10700 N, 2400 lbf
  • Radial Static Load Capacity
    1120 lbf, 5000 N
  • Relubricatable
    No
  • Rolling Element
    Ball
  • Row Type
    2
  • Row Type Fill Slot
    No (Conrad Type)
  • Seal Type
    Open
  • Series
    9100
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    0087796267138
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)