Motion
3MMV9314HXVVDULFS881

TIMKEN (FAFNIR)
3MMV9314HXVVDULFS881

Unmounted Ball Bearing - 70 mm Bore, 100 mm OD, 32 mm Width, 25.00 Contact, Double Sealed
Mi Item #14120939
MFR #3MMV9314HXVVDULFS881
Price$4,423.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
3MMV9314HXVVDULFS881

Unmounted Ball Bearing - 70 mm Bore, 100 mm OD, 32 mm Width, 25.00 Contact, Double Sealed
Mi Item #14120939
MFR #3MMV9314HXVVDULFS881

Mfr description
3MMV9314HXVVDULFS881 BALL BEARINGS BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,423.45/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Bore Size
    2.756 in
  • Contact Angle  
    25.00
  • Inner Ring Width
    2.625 in
  • Outside Diameter  
    100 mm
  • Overall Width  
    32 mm

Details

  • Ball Retainer Material
    Phenolic
  • Bearing Material
    Steel
  • Bearing Type
    Unmounted Ball Bearing
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Component Type
    Assembly
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    30200 N, 6790 lbf
  • Radial Static Load Capacity
    24300 N, 5450 lbf
  • Relubricatable
    No
  • Rolling Element
    Ball
  • Row Type
    2
  • Seal Type
    2 Seals
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    0013992128560
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)