Motion
W206PPC3FS55377US2

TIMKEN (FAFNIR)
W206PPC3FS55377US2

Ball Bearing - Straight Bore, 30 mm ID, 62 mm OD, 0.9380 in Width, Double Sealed, Without Snap Ring
MI ITEM #14120940
MFR #W206PPC3FS55377US2
List Price$205.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
W206PPC3FS55377US2

Ball Bearing - Straight Bore, 30 mm ID, 62 mm OD, 0.9380 in Width, Double Sealed, Without Snap Ring
MI ITEM #14120940
MFR #W206PPC3FS55377US2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$205.92/each for your price

Overview

Mfr description
W206PPC3FS55377US2 BALL BEARINGS BALL DE

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Ball Bearing
  • Bore Size
    1.181 in
  • Dynamic Load Capacity
    4850
  • Seal Type
    Two Contact Seals
  • Bearing Material
    Steel
  • Inner Ring Width
    0.938 in
  • Fillet Radius
    0.039 in
  • UPC_NO
    87796296503
  • Component Type
    Assembly
  • Maximum Operating RPM
    7609 RPM
  • Relubricatable
    No
  • Rolling Element
    Ball
  • Row Type
    Single
  • Self Aligning
    No
  • Retainer Material
    Cold Rolled Steel
  • Product Type
    Radial & Deep Groove Ball Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text