Motion
203KRR3 AG

TIMKEN (FAFNIR)
203KRR3 AG

Ball Bearing - Straight Bore, 17 mm ID, 2.0000 in OD, 15 mm Width, Double Sealed
Mi Item #14120942
MFR #203KRR3 AG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
203KRR3 AG

Ball Bearing - Straight Bore, 17 mm ID, 2.0000 in OD, 15 mm Width, Double Sealed
Mi Item #14120942
MFR #203KRR3 AG

Mfr description
203KRR3 AG BALL BEARINGS BALL DEEP GROOV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Bore Size
    0.62 in
  • Inner Ring Width
    0.591 in
  • Outside Diameter  
    2.0000 in
  • Overall Width  
    15 mm

Details

  • Bearing Material
    Steel
  • Bearing Type
    Ball Bearing
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Component Type
    Assembly
  • Dynamic Load Capacity
    2380
  • Maximum Operating RPM
    10519 RPM
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Relubricatable
    No
  • Retainer Material
    Polymer
  • Rolling Element
    Ball
  • Row Type
    Single
  • Seal Type
    Two Land Riding Seals
  • Self Aligning
    No
  • UPC_NO
    13992133380
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)