Motion
6321-2RS-C3

TIMKEN
6321-2RS-C3

Radial & Deep Groove Ball Bearing - Straight Bore, 100 mm ID, 45 mm Width, Double Sealed, Without Snap Ring
MI ITEM #14120977
MFR #6321-2RS-C3
Price$974.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
6321-2RS-C3

Radial & Deep Groove Ball Bearing - Straight Bore, 100 mm ID, 45 mm Width, Double Sealed, Without Snap Ring
MI ITEM #14120977
MFR #6321-2RS-C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$974.12/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Overall Width  
    45 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
6321-2RS-C3 BALL BEARINGS BALL DEEP GROO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought