Specifications
Dimensions
- Bore Diameter80 mm
- Overall Width39 mm
Details
- Bore TypeStraight
- Closure TypeDouble Sealed
- Product TypeRadial & Deep Groove Ball Bearings
- Snap Ring IncludedWithout Snap Ring
Overview
Mfr description
6316-2RS-C3/VSL609 BALL BEARINGS BALL DE