Motion
626H

TIMKEN
626H

Radial & Deep Groove Ball Bearing - Straight Bore, 6 mm ID, Without Snap Ring
Mi Item #14120985
MFR #626H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
626H

Radial & Deep Groove Ball Bearing - Straight Bore, 6 mm ID, Without Snap Ring
Mi Item #14120985
MFR #626H

Mfr description
626H BALL BEARINGS DEEP GROOVE STAINLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    6 mm

Details

  • Bore Type
    Straight
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)