Motion
W206PPGA4564

TIMKEN (FAFNIR)
W206PPGA4564

Radial & Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 24 mm Width, Double Sealed
MI ITEM #14120987
MFR #W206PPGA4564
Price$126.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
W206PPGA4564

Radial & Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 24 mm Width, Double Sealed
MI ITEM #14120987
MFR #W206PPGA4564

Mfr description
W206PPGA4564 BALL BEARINGS BALL DEEP GRO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$126.81/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Overall Width  
    24 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Product Type
    Radial & Deep Groove Ball Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)