Motion
6212-C4

TIMKEN
6212-C4

Radial & Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 22 mm Width, Open, Without Snap Ring
Mi Item #14120989
MFR #6212-C4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
6212-C4

Radial & Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 22 mm Width, Open, Without Snap Ring
Mi Item #14120989
MFR #6212-C4

Mfr description
6212-C4 BALL BEARINGS BALL DEEP GROOVE R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Overall Width  
    22 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)