Specifications
Dimensions
- Bore Diameter45 mm
- Outside Diameter100 mm
- Overall Width25 mm
Details
- Bore TypeStraight
- Closure TypeDouble Shielded
- Product TypeRadial & Deep Groove Ball Bearings
- Snap Ring IncludedWithout Snap Ring
Overview
Mfr description
309KDD FS50545 BALL BEARINGS BALL DEEP G