Overview
Mfr description
L770847DW-90027 TAPERED ROLLER BEARING
- Available in single, double and multi-row configurations, as well as proprietary sizes
- Designed in collaboration with OE engineers to design, engineer and test bearings for premium performance in many applications
- Power dense designs allow for heavier loads and can help extend bearing life
- Optimized internal geometry lower torque and operating temperatures to extend lubrication system life
- Can be designed to withstand high-corrosive, high-temperature and vacuum or low-lubrication environments with proprietary enhancements
- Slots provide additional lubrication to the bearing
- Face slots provide increased lubrication to reduce cone face wear
- Keyway prevents rotation
Specifications
- Bearing MaterialSteel
- Manufacturer Upc Number0053893686257
- UPC_NO0053893686257
- Weight209.455 lbs
- Product TypeTapered Roller Bearing Cups
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data