Motion
LM287849AD-90018

TIMKEN
LM287849AD-90018

LM287849AD-90018
MI ITEM #14121015
MFR #LM287849AD-90018
Price$534,188.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
LM287849AD-90018

LM287849AD-90018
MI ITEM #14121015
MFR #LM287849AD-90018

Mfr description
LM287849AD-90018 TAPERED ROLLER BEARING
  • Available in single, double and multi-row configurations, as well as proprietary sizes
  • Designed in collaboration with OE engineers to design, engineer and test bearings for premium performance in many applications
  • Power dense designs allow for heavier loads and can help extend bearing life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$534,188.34/each

Specifications

Dimensions

  • Weight
    4703.226 lbs

Details

  • Assembly Type
    Full Assembly
  • Bearing Material
    Steel
  • Bearing Type
    Unmounted Roller Bearing
  • Description
    Double Row Tapered Roller Bearing
  • Manufacturer Upc Number
    0053893126852
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0053893126852

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)