Motion
H239649D-90020

TIMKEN
H239649D-90020

Unmounted Roller Bearing - 319.96 mm OD, 2.5625 in Width
MI ITEM #14121020
MFR #H239649D-90020
List Price$25,918.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
H239649D-90020

Unmounted Roller Bearing - 319.96 mm OD, 2.5625 in Width
MI ITEM #14121020
MFR #H239649D-90020

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25,918.92/each for your price

Overview

Mfr description
H239649D-90020 TAPERED ROLLER BEARING 8
  • Available in single, double and multi-row configurations, as well as proprietary sizes
  • Designed in collaboration with OE engineers to design, engineer and test bearings for premium performance in many applications
  • Power dense designs allow for heavier loads and can help extend bearing life
  • Optimized internal geometry lower torque and operating temperatures to extend lubrication system life
  • Can be designed to withstand high-corrosive, high-temperature and vacuum or low-lubrication environments with proprietary enhancements

Specifications

  • Assembly Type
    Full Assembly
  • Bore Diameter
  • Bearing Type
    Unmounted Roller Bearing
  • Outside Diameter
    319.96 mm
  • Cup Width
  • Bearing Material
    Steel
  • Manufacturer Upc Number
    0053893540986
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0053893540986
  • Weight
    116.276 lbs
  • Description
    Double Row Tapered Roller Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought