Motion
HM237542D-90023

TIMKEN
HM237542D-90023

Unmounted Roller Bearing - 4.8750 in Width
Mi Item #14121021
MFR #HM237542D-90023
Price$12,300.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
HM237542D-90023

Unmounted Roller Bearing - 4.8750 in Width
Mi Item #14121021
MFR #HM237542D-90023

Mfr description
HM237542D-90023 TAPERED ROLLER BEARING
  • Available in single, double and multi-row configurations, as well as proprietary sizes
  • Designed in collaboration with OE engineers to design, engineer and test bearings for premium performance in many applications
  • Power dense designs allow for heavier loads and can help extend bearing life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,300.44/each

Specifications

Dimensions

  • Cup Width  
    4.8750 in
  • Weight
    70.666 lbs

Details

  • Bearing Material
    Steel
  • Manufacturer Upc Number
    0053893536033
  • Product Type
    Tapered Roller Bearing Cups
  • UPC_NO
    0053893536033
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)