Specifications
Dimensions
- Weight209.455 lbs
Details
- Bearing MaterialSteel
- Manufacturer Upc Number0053893920443
- Product TypeTapered Roller Bearing Cups
- UPC_NO0053893920443
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)