Motion
M270749DW-902H1

TIMKEN
M270749DW-902H1

Unmounted Roller Bearing - 17.6250 in Bore, 8.8125 in Width
MI ITEM #14121031
MFR #M270749DW-902H1
List Price$100,829.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
M270749DW-902H1

Unmounted Roller Bearing - 17.6250 in Bore, 8.8125 in Width
MI ITEM #14121031
MFR #M270749DW-902H1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$100,829.06/each for your price

Overview

Mfr description
M270749DW-902H1 TAPERED ROLLER BEARING >
  • Available in single, double and multi-row configurations, as well as proprietary sizes
  • Designed in collaboration with OE engineers to design, engineer and test bearings for premium performance in many applications
  • Power dense designs allow for heavier loads and can help extend bearing life
  • Optimized internal geometry lower torque and operating temperatures to extend lubrication system life
  • Can be designed to withstand high-corrosive, high-temperature and vacuum or low-lubrication environments with proprietary enhancements
  • Slots provide additional lubrication to the bearing
  • Face slots provide increased lubrication to reduce cone face wear
  • Keyway prevents rotation

Specifications

  • Assembly Type
    Full Assembly
  • Bore Diameter
  • Bearing Type
    Unmounted Roller Bearing
  • Overall Width
    8.8125 in
  • Inner Ring Width
    0.875 in
  • Bearing Material
    Steel
  • Manufacturer Upc Number
    0053893102320
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0053893102320
  • Weight
    528.492 lbs
  • Description
    Double Row Tapered Roller Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought