Motion
161TTSX930 AA678

TIMKEN
161TTSX930 AA678

161TTSX930 AA678
MI ITEM #14121040
MFR #161TTSX930 AA678
List Price$97,640.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
161TTSX930 AA678

161TTSX930 AA678
MI ITEM #14121040
MFR #161TTSX930 AA678

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$97,640.49/each for your price

Overview

Mfr description
161TTSX930 AA678 THRUST BALL AND ROLLER
  • Identical pair of tapered raceways and controlled contour tapered rollers
  • Tapered tollers have a common apex at the bearing center to provide true rolling motion, providing higher speed ratings
  • Full complement versions provide higher load ratings
  • Well suited for applications where heavy thrust load and/or heavy shock loads are applied and radial positioning is critical

Specifications

  • Bearing Material
    Steel
  • Manufacturer Upc Number
    0013992468352
  • UPC_NO
    0013992468352
  • Weight
    297.503 lbs
  • Description
    Thrust Tapered Roller Bearing
  • Roller Material
    Steel
  • Rolling Element
    Tapered
  • Product Type
    Tapered Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought