Motion
320PGK
320PGK Straight Pencil Grinder Kit, 1/8" Collet, Burr, 60000 RPM, Rear Exhaust, includes 5 Mounted Points & 5 Carbide Burrs
Mi Item #14121375
MFR #320PGK
Price$275.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
320PGK Straight Pencil Grinder Kit, 1/8" Collet, Burr, 60000 RPM, Rear Exhaust, includes 5 Mounted Points & 5 Carbide Burrs
Mi Item #14121375
MFR #320PGK

Mfr description
320PGK AIR PENCIL GRINDER KIT 60000 RPM
  • COMFORT: Complete with a custom TPU grip, low vibration and noise and an oversized speed control knob, the 320PG was designed for enhanced user comfort and safety
  • PRODUCTIVITY: The countless capabilities of the 320PG allow for more tasks to be completed with a singular tool, allowing for maximum versatility and productivity
  • VALUE: Affordability across the board is a top priority for the 320PG, which provides high quality performance at a budget-conscious price point
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$275.28/each

Specifications

Dimensions

  • Collet Size
    1/8 in
  • Minimum Hose Size
    5/32 in
  • Overall Height
    0.7400 in
  • Overall Length
    5.5000 in
  • Spindle Size
    0.37 in
  • Tool Weight
    0.5 lbs

Details

  • Air Consumption @ Load
    8 cfm
  • Air Inlet
    1/4 NPT
  • Air Pressure
    90 psi
  • Exhaust Type
    Rear
  • Handle Material
    Alloy with TPU Grip
  • Handle Style
    Straight
  • Includes
    (1) Hose Assy, (1) Sleeve Exhaust, (2) Wrench, 5 Carbide Burrs, 5 Mounted points, (1) Tool
  • Power Source
    Air Powered
  • Throttle Style
    Twist
  • UPC_NO
    663023168111
  • Variable Speed
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)