Motion
140EP
140EP Air Engraving Pen, 11400 BPM, Slide Throttle
Mi Item #14121376
MFR #140EP
Price$202.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
140EP Air Engraving Pen, 11400 BPM, Slide Throttle
Mi Item #14121376
MFR #140EP

Mfr description
140EP AIR ENGRAVING PEN 11400 BPM
  • PERFORMANCE: Designed with durability in mind, the 140EP accurately engraves even the hardest surfaces with ease
  • This versatile pen is great for marking tools and other pieces of equipment, allowing for easier identification and reduced cycle times
  • COMFORT: Ergonomically designed with a soft rubber grip and slender body, the comfort of the lightweight 140EP makes it ideal for extended use–all without sacrificing legibility
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$202.10/each

Specifications

Dimensions

  • Minimum Hose Size
    5/32 in
  • Overall Height
    0.6700 in
  • Overall Length
    5.5000 in
  • Spindle Size
    0.33 in
  • Tool Weight
    0.4 lbs

Details

  • Air Consumption @ Load
    1 cfm
  • Air Inlet
    1/4 NPT
  • Air Pressure
    90 psi
  • Handle Material
    Brass with TPU Grip
  • Handle Style
    Inline
  • Includes
    Engraving Pen and One Standard Stylus, Hose Assembly
  • Power Source
    Air Powered
  • Throttle Style
    Slide/Zoom
  • UPC_NO
    663023168098
  • Variable Speed
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)