Motion
HDP-AI-H1-115-60

HARTELL
HDP-AI-H1-115-60

LOW PROFILE Refrigerated Display Case Smart Condensate Pump, 115v 60Hz
Mi Item #14123817
MFR #HDP-AI-H1-115-60
Price$1,070.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HARTELL
HDP-AI-H1-115-60

LOW PROFILE Refrigerated Display Case Smart Condensate Pump, 115v 60Hz
Mi Item #14123817
MFR #HDP-AI-H1-115-60

Mfr description
HDP-AI-H1-115-60 LOW PROFILE MODEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,070.78/each

Specifications

Dimensions

  • Height
    2.5 in
  • Length
    18 in
  • Weight
    10 lbs
  • Width
    10 in

Details

  • Country of Origin
    US
  • Max Pressure
    45 psi
  • Phase
    SINGLE
  • Product Type
    Condensate Pumps
  • Pump Body Material
    Stainless Steel
  • Supp Product Iom Eng Link
    HDP-Ai-H1 IOM
  • Supporting Product Brochure
    Hartell - HDP Brochure
  • Voltage
    115 V
  • Wetted Materials
    Stainless Steel & Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)