Motion
HDP-AI-V1-230-60

HARTELL
HDP-AI-V1-230-60

VERTICAL Refrigerated Display Case Smart Condensate Pump, 230v 60Hz
MI ITEM #14123832
MFR #HDP-AI-V1-230-60
List Price$1,222.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HARTELL
HDP-AI-V1-230-60

VERTICAL Refrigerated Display Case Smart Condensate Pump, 230v 60Hz
MI ITEM #14123832
MFR #HDP-AI-V1-230-60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,222.83/each for your price

Overview

Mfr description
HDP-AI-V1-230-60 VERTICAL MODEL

Specifications

  • Product Type
    Condensate Pumps
  • Max Pressure
    45 psi
  • Voltage
    230 V
  • Phase
    SINGLE
  • Pump Body Material
    Stainless Steel
  • Wetted Materials
    Stainless Steel & Rubber
  • Supporting Product Brochure
    Hartell - HDP Brochure
  • Supp Product Iom Eng Link
    HDP-Ai-H1 IOM
  • Country of Origin
    US
  • Weight
    10 lbs
  • Height
    6 in
  • Length
    18 in
  • Width
    5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought