Motion
H062142
Harnesse - Polyester Material, Front, Side, Back D-Ring Location, Tongue Buckle Leg Strap, Black, Blue, Gray Color
MI ITEM #14127157
MFR #H062142
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Harnesse - Polyester Material, Front, Side, Back D-Ring Location, Tongue Buckle Leg Strap, Black, Blue, Gray Color
MI ITEM #14127157
MFR #H062142

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
H062142 (M/L) TBL CLIMB CONST. HARNESS P

Specifications

  • Style Application
    Construction
  • D Ring Locations
    Back, Front, Side
  • Leg Strap Buckle
    Tongue Buckle
  • Harness Material
    Polyester
  • Color
    Black, Blue, Gray
  • Padding Or Lining
    Back, Shoulder Padding
  • Standards Met
    ANSI Z359.11, OSHA Compliant
  • Chest Strap Buckle
    Quick-Connect

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought