Motion
PVM141ER13GS02BYL23205001A0A

VICKERS BY DANFOSS
PVM141ER13GS02BYL23205001A0A

Hydraulic Axial Piston Pump - PVM, 8.600 in³/r, 141 cc/rev Displacement, Right Hand Input Rotation
Mi Item #14127602
MFR #PVM141ER13GS02BYL23205001A0A
Price$9,492.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
PVM141ER13GS02BYL23205001A0A

Hydraulic Axial Piston Pump - PVM, 8.600 in³/r, 141 cc/rev Displacement, Right Hand Input Rotation
Mi Item #14127602
MFR #PVM141ER13GS02BYL23205001A0A

Mfr description
PVM141ER13GS02BYL23205001A0A PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,492.21/each

Specifications

Details

  • Application
    Industrial
  • Control Type
    Pressure and Flow Compensator with Torque Control
  • Controller Type
    Pressure And Flow Compensator
  • Displacement
    141 cc/rev, 8.600 in³/r
  • Displacement Type
    Variable
  • Flow Compensator Range
    275.50 to 304.50 psi, 19 to 21 bar
  • Input Rotation
    Right Hand
  • Input Shaft Type
    SAE D Straight Key Shaft
  • Max Volume Stop
    Yes
  • Maximum Flow Rate
    253.8 L/min, 67.05 gpm
  • Maximum Input Speed
    1800 rpm
  • Maximum Operating Pressure
    3335.87 psi, 230 bar
  • Mounting Type
    SAE C 4-Bolt
  • Port Location
    Side
  • Port Type
    Combination Ports
  • Pressure Compensator Range
    3292.36 to 3393.89 psi, 227 to 234 bar
  • Pump Application
    Industrial
  • Series
    PVM
  • Shaft Type
    SAE D Straight Key
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)