Motion
PVM098ER10GS02BYE00200001A0A

VICKERS BY DANFOSS
PVM098ER10GS02BYE00200001A0A

Hydraulic Axial Piston Pump - PVM, 6.000 in³/r, 98.3 cc/rev Displacement, Right Hand Input Rotation
Mi Item #14127604
MFR #PVM098ER10GS02BYE00200001A0A
Price$7,901.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
PVM098ER10GS02BYE00200001A0A

Hydraulic Axial Piston Pump - PVM, 6.000 in³/r, 98.3 cc/rev Displacement, Right Hand Input Rotation
Mi Item #14127604
MFR #PVM098ER10GS02BYE00200001A0A

Mfr description
PVM098ER10GS02BYE00200001A0A PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,901.03/each

Specifications

Dimensions

  • Shaft Diameter
    1.5000 in

Details

  • Application
    Industrial
  • Control Type
    Industrial Control (Pressure and Flow Compensated)
  • Controller Type
    Pressure And Flow Compensator
  • Displacement
    98.3 cc/rev, 6.000 in³/r
  • Displacement Type
    Variable
  • Flow Compensator Range
    275.50 to 304.50 psi, 19 to 21 bar
  • Input Rotation
    Right Hand
  • Input Shaft Type
    1.5000 in SAE CC Straight Key Shaft
  • Max Volume Stop
    Yes
  • Maximum Input Speed
    1800 rpm
  • Maximum Operating Pressure
    4061.059 psi, 280 bar
  • Mounting Type
    SAE C 4-Bolt
  • Port Location
    Side
  • Port Type
    SAE J518 Flange Ports
  • Pump Application
    Industrial
  • Series
    PVM
  • Shaft Type
    SAE CC Straight Key
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)