Motion
829AN00314A
Hydraulic Directional Control Valve - Solenoid Actuation, NG10 (D05) Valve, 120 L/min, 32 gpm Max Flow, 24 V dc Coil
Mi Item #14127698
MFR #829AN00314A
Price$1,289.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Directional Control Valve - Solenoid Actuation, NG10 (D05) Valve, 120 L/min, 32 gpm Max Flow, 24 V dc Coil
Mi Item #14127698
MFR #829AN00314A

Mfr description
DG4V-5-0CJ-M-U-H7-22-J06-EN105
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,289.85/each

Specifications

Dimensions

  • Orifice Size
    0.0236 in, 0.6 mm
  • Overall Height
    4.5900 in, 116.59 mm
  • Overall Length
    12.2800 in, 311.91 mm
  • Overall Width
    2.8000 in, 71.12 mm
  • Port 2 Size/Type
    ISO 4401-05
  • Size (ISO-4401)
    ISO 4401-05
  • Valve Size
    NG10 (D05)

Details

  • Actuation
    Solenoid
  • Coil Voltage
    24 V dc
  • Electrical Connection
    ISO 4400 (DIN 43650) connector
  • Electrical Connector Type
    ISO 4400 (DIN 43650) connector
  • Manual Override Type
    Plain
  • Max Operating Temperature
    158 °F, 70 °C
  • Maximum Flow Rate
    120 L/min, 32 gpm
  • Maximum Operating Pressure
    315 bar, 4500 psi
  • Min Operating Temperature
    -4 °F, -20 °C
  • Mounting Type
    ISO 4401-05
  • Performance Specification
    High performance
  • Seal Material
    Viton
  • Series
    DG4V-5
  • Spool Spring Arrangement
    Spring-Centered
  • Spool Type
    all ports connected, Open center
  • T Port Pressure Rating
    3045.79 psi, 210 bar
  • Valve Application
    Industrial Machinery
  • Valve Type
    Spool Valve
  • Wiring Housing Type
    ISO 4400 / EN 175301-803
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)