Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Engine Hose - 3/16 in ID, 2000 psi Working Pressure, Polyester Cover
Mi Item #14129056
MFR #H353H04-250R

Mfr description
H353H04-250R HOSE, ENGINE FUEL HIGH TEMP
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Hose Dash Size
    4
  • Nominal Hose Inner Diameter  
    3/16 in

Details

  • Hose Covering Material
    Polyester
  • Hose Reinforcement Type
    Steel Wire
  • Working Pressure
    2000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)