Motion
H353H05-50BX
Engine Hose - 1/4 in ID, 1500 psi Working Pressure, Polyester Cover
MI ITEM #14129059
MFR #H353H05-50BX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Engine Hose - 1/4 in ID, 1500 psi Working Pressure, Polyester Cover
MI ITEM #14129059
MFR #H353H05-50BX

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
H353H05-50BX HOSE, ENGINE FUEL HIGH TEMP

Specifications

  • Nominal Hose Inner Diameter
  • Working Pressure
    1500 psi
  • Hose Covering Material
    Polyester
  • Hose Reinforcement Type
    Steel Wire
  • Hose Dash Size
    5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text