Motion
H353H20-250R
Engine Hose - 1-1/4 in ID, 300 psi Working Pressure, Polyester Cover
MI ITEM #14129070
MFR #H353H20-250R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Engine Hose - 1-1/4 in ID, 300 psi Working Pressure, Polyester Cover
MI ITEM #14129070
MFR #H353H20-250R

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
H353H20-250R HOSE, ENGINE FUEL HIGH TEMP

Specifications

  • Nominal Hose Inner Diameter
  • Working Pressure
    300 psi
  • Hose Covering Material
    Polyester
  • Hose Reinforcement Type
    Steel Wire
  • Hose Dash Size
    20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought