Overview
Mfr description
H353H24-100 HOSE, ENGINE FUEL HIGH TEMP
Specifications
- Nominal Hose Inner Diameter
- Working Pressure250 psi
- Hose Covering MaterialPolyester
- Hose Reinforcement TypeSteel Wire
- Hose Dash Size24
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data