Motion
H60020
Hydraulic Hose - 1-1/4 in ID, 6100 psi Working Pressure, Synthetic Rubber Cover
MI ITEM #14129084
MFR #H60020
List Price$119.84/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Hose - 1-1/4 in ID, 6100 psi Working Pressure, Synthetic Rubber Cover
MI ITEM #14129084
MFR #H60020

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$119.84/ft for your price

Overview

Mfr description
H60020 HOSE, 6-SPRL, 100R15

Specifications

  • Nominal Hose Inner Diameter
  • Working Pressure
    6100 psi
  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Type
    Steel Wire
  • Hose Dash Size
    20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text