Motion
DG2-A20-3X1.5-13-WCB

MOSHERFLO PUMPS
DG2-A20-3X1.5-13-WCB

Self-Priming Pump - Carbon Steel, Use With ANSI Pump Size 3X1.5-12
Mi Item #14130476
MFR #DG2-A20-3X1.5-13-WCB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MOSHERFLO PUMPS
DG2-A20-3X1.5-13-WCB

Self-Priming Pump - Carbon Steel, Use With ANSI Pump Size 3X1.5-12
Mi Item #14130476
MFR #DG2-A20-3X1.5-13-WCB

Mfr description
DG2-A20-3X1.5-13-WCB PUMP
  • Inpro Labyrinth Seals – Standard
  • Adjustable Performance
  • Larger Bearing and Shafts
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    GROUP II
  • Height
    10.5000 in
  • Pump Size
    3X1.5-12
  • Weight
    250 lbs

Details

  • Additional Details
    WCB(IRON) CONSTRUCTION WITH 4140 SHAFT, 316SS SLEEVE, WCB/DI COVER, WCB/DI 150# FLANGED CASING, CD4/316SS FULL DIAMETER IMPELLER, BEARINGS, INPRO ISOLATORS, TFE CASING AND IMPELLER GASKETS, AND 3D BULLSEYE SIGHT GLASS
  • Made to Order
    YES
  • Material
    Carbon Steel
  • Pump Type
    MOSHERFLO-DMIII
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)