Overview
Mfr description
323M6988T-YLNV/S ANSI 107 TYPE R CLASS 3
- 8.85 oz polyester fleece
- 7.96 oz polyester sherpa lining for extra warmth
- Zipper closure
- Navy bottom and cuffs to help hide dirt
- Rib cuffs with thumb opening
- 2" reflective tape
- 50+ UPF Sun Protection
Specifications
- ColorHi-Vis Yellow
- Number Of Pockets2
- DescriptionANSI Type R Class 3 Full Zip Hooded Sweatshirt with Sherpa Lining
- ANSI ClassR3
- Manufacturer Upc Number616314821769
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data